Beli mini chain saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  2. Taffware Gergaji Mesin Cordless Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Taffware Gergaji Mesin Cordless Chainsaw
    Deskripsi:
    Gergaji mesin ini dibuat tanpa membutuhkan kabel atau pun bensin. Anda bisa menggunakan gergaji mesin ini menggunakan tenaga baterai. Meski menggunakan baterai, namun tenaga yang dihasilkan tidak kalah dengan gergaji mesin bertenaga bensin atau listrik
    atribut:
    • Dimensions (cm): 12x33
    • Battery: Li-ion 88 VF
    • Voltage (V): 24
    • Power (W): 800
    • Saw Guide Length (cm): 13
    • Chain Length (cm): 18
    • Chain Speed (m/s): 5
    • Material: ABS dan Metal
    • No Load Speed (rpm): 2800
  3. Makita Cordless Mini Pruning Saw (Gergaji Mesin Baterai)
    Mulai

    Rp6.999.900

    Makita Cordless Mini Pruning Saw (Gergaji Mesin Baterai)
    Deskripsi:
    - Narrow 1.1mm chain for longer runtime- Max chain speed of 8.0m/s for smooth cutting- Automatic chain tension adjustment- Automatic chain lubrication
    atribut:
    • Maximum Chain Speed (m/s): 8
    • Noise (dB): 87
    • Guide Bar Length (mm): 100
    • Oil Tank Capacity (ml): 55
    • Overall Length (mm): 350
  4. OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Mulai

    Rp90.900

    OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 2 Poles,Coil Ratings 100 VAC / 110 VAC
  5. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  6. Makita Chainsaw
    Mulai

    Rp3.099.900

    Makita Chainsaw
    atribut:
    • Cable Length (m): 2
    • Chain Speed (m/s): 7
    • Chain Type: 90PX
    • Current (A): 8.1
    • Guide Bar Length (mm): 300
    • Overall Length (mm): 568
    • Power Consumption (W): 770
    • Power Input (V): 100
  7. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  8. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Mulai

    Rp74.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  9. RYU Cordless Chainsaw (Gergaji Mesin)
    Mulai

    Rp1.899.900

    RYU Cordless Chainsaw (Gergaji Mesin)
    Deskripsi:
    Gergaji Tanpa Kabel ini menambah keserbagunaan pada sistem baterai Anda. Pengoperasian bebas gas menghilangkan start dingin, asap, masalah karburator, dan perawatan yang terkait dengan gergaji bertenaga gas. Gergaji mesin yang dioperasikan dengan baterai ini dibuat untuk menangani konstruksi yang sulit dan pekerjaan di luar ruangan. Desain ringan memaksimalkan kontrol pengguna.Teknologi motor brushless-nya menghasilkan waktu kerja yang ekstrem dan masa pakai motor yang lama.
    atribut:
    • Motor: Brushless
    • Maximum Capacity (inch): 10
    • Speed (m/s): 0 - 5
  10. Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    Mulai

    Rp239.900

    Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    atribut:
    • Guide Bar Size (inch): 20
    • Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
    • Chain Size (inch): 3/8
    • Pitch: 36T
    • Gauge (mm): 1.6
    • Chain Type: For Splitting
    • Serial Number: 3653 000 0072
    • Series: 36 RMX 72
    • Speed Ratio (rpm): 8000
  11. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  12. CARRSON Gergaji Tangan
    Mulai

    Rp44.900

    CARRSON Gergaji Tangan
    Deskripsi:
    -Gergaji kayu berukuran panjang 18 inch ini didesain agar mampu memotong kayu dengan mudah, karena memiliki mata gergaji yang tajam. Handle pegangan dari kayu yang sudah dihaluskan agar nyaman digenggam.-Selain itu, mata gergaji juga memiliki tingkat durable yang baik, sehingga menghindari cepatnya kerusakan pada gerigi.-Cocok digunakan untuk menemani keperluan rumah tangga atau proyek kamu.
    atribut:
    • Type: Hand Saw Wood
    • Handle: Fiber
  13. NRT-PRO Cordless Mini Chainsaw (Gergaji Mesin Baterai)
    Mulai

    Rp389.900

    NRT-PRO Cordless Mini Chainsaw (Gergaji Mesin Baterai)
    Deskripsi:
    Cordless mini chainsaw nrt pro keluaran terbaru dengan technology korea, mesin dilengkapai batre 12 volt dengan kapasitas 2000 mah.Kelengkapan :1 pc mesin + bar2 pc battery1 pc charger
    atribut:
    • Voltage (V): 12
    • Capacity (mAH): 2000
    • Bar Length (mm): 100
    • Speed (rpm): 2580
Daftar Harga mini chain saw Terbaru October 2026
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Taffware Gergaji Mesin Cordless ChainsawRp159.900
Makita Cordless Mini Pruning Saw (Gergaji Mesin Baterai)Rp6.999.900
OMRON General Purpose Relays Built-in LED Indicator Type LY2N (Relai Serbaguna)Rp90.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
KRISBOW Mesin Gergaji BensinRp2.799.900
Makita ChainsawRp3.099.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp179.900
Stihl Grass Cutter Machine & Shrub (Mesin Potong Rumput)Rp2.999.900
OMRON Bi-Power Relay LY2 (Relai Daya)Rp229.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait